Motion
67926444

Made in USA
67926444

3/16" Pin Diam, 1/2" OAL, Standard Clevis Pin; 3/32" Hole, 13/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697940
MFR #67926444
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67926444

3/16" Pin Diam, 1/2" OAL, Standard Clevis Pin; 3/32" Hole, 13/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697940
MFR #67926444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
67926444 67926444 3/16" DIA X 1/2" CLEVI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.

Specifications

  • Type
    Standard
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Hole Size
    3/32 in
  • Maximum Usable Length
    13/32 in
  • Overall Length
    1/2 in
  • Pin Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought