Motion
67926600

Made in USA
67926600

3/16" Pin Diam, 3/4" OAL, Standard Clevis Pin; 3/32" Hole, 21/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697941
MFR #67926600
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67926600

3/16" Pin Diam, 3/4" OAL, Standard Clevis Pin; 3/32" Hole, 21/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697941
MFR #67926600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
67926600 67926600 3/16" DIA X 3/4" CLEVI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.

Specifications

  • Type
    Standard
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Hole Size
    3/32 in
  • Maximum Usable Length
    21/32 in
  • Overall Length
    3/4 in
  • Pin Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought