Motion
67926808

Made in USA
67926808

3/16" Pin Diam, 1-1/2" OAL, Standard Clevis Pin; 3/32" Hole, 1-13/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697944
MFR #67926808
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67926808

3/16" Pin Diam, 1-1/2" OAL, Standard Clevis Pin; 3/32" Hole, 1-13/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697944
MFR #67926808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
67926808 67926808 3/16" DIA X 1 1/2" CLE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.

Specifications

  • Type
    Standard
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Hole Size
    3/32 in
  • Maximum Usable Length
    1-13/32 in
  • Overall Length
    1-1/2 in
  • Pin Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought