Motion
67927244

Made in USA
67927244

1/4" Pin Diam, 3/4" OAL, Standard Clevis Pin; 3/32" Hole, 21/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697948
MFR #67927244
List Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67927244

1/4" Pin Diam, 3/4" OAL, Standard Clevis Pin; 3/32" Hole, 21/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697948
MFR #67927244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.38/each for your price

Overview

Mfr description
67927244 67927244 1/4" DIA X 3/4" CLEVIS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.

Specifications

  • Type
    Standard
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Hole Size
    3/32 in
  • Maximum Usable Length
    21/32 in
  • Overall Length
    3/4 in
  • Pin Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought