Motion
67928762

Made in USA
67928762

3/8" Pin Diam, 1-3/8" OAL, Standard Clevis Pin; 5/32" Hole, 1-7/32" Usable Length, Uncoated Stainless Steel
Mi Item #11697973
MFR #67928762
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67928762

3/8" Pin Diam, 1-3/8" OAL, Standard Clevis Pin; 5/32" Hole, 1-7/32" Usable Length, Uncoated Stainless Steel
Mi Item #11697973
MFR #67928762

Mfr description
67928762 67928762 3/8" DIA X 1 3/8" CLEV
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.98/each

Specifications

Dimensions

  • Hole Size
    5/32 in
  • Maximum Usable Length
    1-7/32 in
  • Overall Length
    1-3/8 in
  • Pin Diameter
    3/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)