Motion
67930040

Made in USA
67930040

1/2" Pin Diam, 2" OAL, Standard Clevis Pin; 5/32" Hole, 1-27/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697982
MFR #67930040
List Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67930040

1/2" Pin Diam, 2" OAL, Standard Clevis Pin; 5/32" Hole, 1-27/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11697982
MFR #67930040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.88/each for your price

Overview

Mfr description
67930040 67930040 1/2" DIA X 2" CLEVIS P
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.

Specifications

  • Type
    Standard
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    1-27/32 in
  • Overall Length
    2 in
  • Pin Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought