Motion
67930529

Made in USA
67930529

3/16" Pin Diam, 3/4" OAL, Standard Clevis Pin; 3/32" Hole, 21/32" Usable Length, Uncoated Steel
Mi Item #11697988
MFR #67930529
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67930529

3/16" Pin Diam, 3/4" OAL, Standard Clevis Pin; 3/32" Hole, 21/32" Usable Length, Uncoated Steel
Mi Item #11697988
MFR #67930529

Mfr description
67930529 67930529 3/16" DIA X 3/4" CLEVI
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/each

Specifications

Dimensions

  • Hole Size
    3/32 in
  • Maximum Usable Length
    21/32 in
  • Overall Length
    3/4 in
  • Pin Diameter
    3/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    1010-1018
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)