Motion
67931485

Made in USA
67931485

1/4" Pin Diam, 1-3/4" OAL, Standard Clevis Pin; 3/32" Hole, 1-21/32" Usable Length, Uncoated Steel
MI ITEM #11698006
MFR #67931485
List Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67931485

1/4" Pin Diam, 1-3/4" OAL, Standard Clevis Pin; 3/32" Hole, 1-21/32" Usable Length, Uncoated Steel
MI ITEM #11698006
MFR #67931485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.83/each for your price

Overview

Mfr description
67931485 67931485 1/4" DIA X 1 3/4" CLEV
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Hole Size
    3/32 in
  • Maximum Usable Length
    1-21/32 in
  • Overall Length
    1-3/4 in
  • Pin Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought