Motion
67931923

Made in USA
67931923

5/16" Pin Diam, 1/2" OAL, Standard Clevis Pin; 9/64" Hole, 23/64" Usable Length, Uncoated Steel
MI ITEM #11698017
MFR #67931923
List Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67931923

5/16" Pin Diam, 1/2" OAL, Standard Clevis Pin; 9/64" Hole, 23/64" Usable Length, Uncoated Steel
MI ITEM #11698017
MFR #67931923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.70/each for your price

Overview

Mfr description
67931923 67931923 5/16" DIA X 1/2" CLEVI
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Hole Size
    9/64 in
  • Maximum Usable Length
    23/64 in
  • Overall Length
    1/2 in
  • Pin Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text