Motion
67932129

Made in USA
67932129

5/16" Pin Diam, 1-1/8" OAL, Standard Clevis Pin; 9/64" Hole, 63/64" Usable Length, Uncoated Steel
MI ITEM #11698022
MFR #67932129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67932129

5/16" Pin Diam, 1-1/8" OAL, Standard Clevis Pin; 9/64" Hole, 63/64" Usable Length, Uncoated Steel
MI ITEM #11698022
MFR #67932129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67932129 67932129 5/16" DIA X 1 1/8" CLE
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Hole Size
    9/64 in
  • Maximum Usable Length
    63/64 in
  • Overall Length
    1-1/8 in
  • Pin Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought