Motion
67932244

Made in USA
67932244

5/16" Pin Diam, 1-1/2" OAL, Standard Clevis Pin; 9/64" Hole, 1-23/64" Usable Length, Uncoated Steel
Mi Item #11698025
MFR #67932244
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67932244

5/16" Pin Diam, 1-1/2" OAL, Standard Clevis Pin; 9/64" Hole, 1-23/64" Usable Length, Uncoated Steel
Mi Item #11698025
MFR #67932244

Mfr description
67932244 67932244 5/16" DIA X 1 1/2 CLEV
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Hole Size
    9/64 in
  • Maximum Usable Length
    1-23/64 in
  • Overall Length
    1-1/2 in
  • Pin Diameter
    5/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    1010-1018
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)