Motion
67932608

Made in USA
67932608

3/8" Pin Diam, 3/4" OAL, Standard Clevis Pin; 5/32" Hole, 19/32" Usable Length, Uncoated Steel
MI ITEM #11698034
MFR #67932608
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67932608

3/8" Pin Diam, 3/4" OAL, Standard Clevis Pin; 5/32" Hole, 19/32" Usable Length, Uncoated Steel
MI ITEM #11698034
MFR #67932608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
67932608 67932608 3/8" DIA X 3/4" CLEVIS
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    19/32 in
  • Overall Length
    3/4 in
  • Pin Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought