1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67933044
3/8" Pin Diam, 2" OAL, Standard Clevis Pin; 5/32" Hole, 1-27/32" Usable Length, Uncoated Steel
MI ITEM #
11698045
MFR #
67933044
Price
$0.80
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 67933044
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67933044
3/8" Pin Diam, 2" OAL, Standard Clevis Pin; 5/32" Hole, 1-27/32" Usable Length, Uncoated Steel
MI ITEM #
11698045
MFR #
67933044
Mfr description
67933044 67933044 3/8" DIA X 2" CLEVIS P
Standard clevis pins have a smooth shaft with a hole at the end of the shaft
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.80
/each
Add to Cart
Specifications
Dimensions
Hole Size
5/32 in
Maximum Usable Length
1-27/32 in
Overall Length
2 in
Pin Diameter
3/8 in
Details
Finish Coating
Uncoated
Material
Steel
Material Grade
1010-1018
Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items