Motion
67933168

Made in USA
67933168

3/8" Pin Diam, 2-23/64" OAL, Standard Clevis Pin; 5/32" Hole, 2-13/64" Usable Length, Uncoated Steel
MI ITEM #11698048
MFR #67933168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67933168

3/8" Pin Diam, 2-23/64" OAL, Standard Clevis Pin; 5/32" Hole, 2-13/64" Usable Length, Uncoated Steel
MI ITEM #11698048
MFR #67933168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67933168 67933168 3/8" DIA X 2 23/64 CLE
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    2-13/64 in
  • Overall Length
    2-23/64 in
  • Pin Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought