Motion
67933804

Made in USA
67933804

7/16" Pin Diam, 2-3/4" OAL, Standard Clevis Pin; 5/32" Hole, 2-19/32" Usable Length, Uncoated Steel
MI ITEM #11698061
MFR #67933804
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67933804

7/16" Pin Diam, 2-3/4" OAL, Standard Clevis Pin; 5/32" Hole, 2-19/32" Usable Length, Uncoated Steel
MI ITEM #11698061
MFR #67933804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
67933804 67933804 7/16" DIA X 2 3/4" CLE
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    2-19/32 in
  • Overall Length
    2-3/4 in
  • Pin Diameter
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought