Motion
67934885

Made in USA
67934885

3/4" Pin Diam, 2" OAL, Standard Clevis Pin; 5/32" Hole, 1-27/32" Usable Length, Uncoated Steel
Mi Item #11698086
MFR #67934885
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67934885

3/4" Pin Diam, 2" OAL, Standard Clevis Pin; 5/32" Hole, 1-27/32" Usable Length, Uncoated Steel
Mi Item #11698086
MFR #67934885

Mfr description
67934885 67934885 3/4" DIA X 2" CLEVIS P
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Hole Size
    5/32 in
  • Maximum Usable Length
    1-27/32 in
  • Overall Length
    2 in
  • Pin Diameter
    3/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    1010-1018
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)