Motion
67935205

Made in USA
67935205

3/4" Pin Diam, 4-1/2" OAL, Standard Clevis Pin; 5/32" Hole, 4-11/32" Usable Length, Uncoated Steel
MI ITEM #11698093
MFR #67935205
List Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67935205

3/4" Pin Diam, 4-1/2" OAL, Standard Clevis Pin; 5/32" Hole, 4-11/32" Usable Length, Uncoated Steel
MI ITEM #11698093
MFR #67935205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.00/each for your price

Overview

Mfr description
67935205 67935205 3/4" DIA X 4 1/2" CLEV
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    4-11/32 in
  • Overall Length
    4-1/2 in
  • Pin Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought