Motion
67935288

Made in USA
67935288

1" Pin Diam, 2" OAL, Standard Clevis Pin; 13/64" Hole, 1-51/64" Usable Length, Uncoated Steel
MI ITEM #11698095
MFR #67935288
List Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67935288

1" Pin Diam, 2" OAL, Standard Clevis Pin; 13/64" Hole, 1-51/64" Usable Length, Uncoated Steel
MI ITEM #11698095
MFR #67935288

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.80/each for your price

Overview

Mfr description
67935288 67935288 1" DIA X 2" CLEVIS PIN
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Hole Size
    13/64 in
  • Overall Length
    2 in
  • Pin Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought