Motion
67935445

Made in USA
67935445

1" Pin Diam, 3" OAL, Standard Clevis Pin; 13/64" Hole, 2-51/64" Usable Length, Uncoated Steel
Mi Item #11698099
MFR #67935445
Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67935445

1" Pin Diam, 3" OAL, Standard Clevis Pin; 13/64" Hole, 2-51/64" Usable Length, Uncoated Steel
Mi Item #11698099
MFR #67935445

Mfr description
67935445 67935445 1" DIA X 3" CLEVIS PIN
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.08/each

Specifications

Dimensions

  • Hole Size
    13/64 in
  • Maximum Usable Length
    2-51/64 in
  • Overall Length
    3 in
  • Pin Diameter
    1 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    1010-1018
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)