Motion
67971481

Made in USA
67971481

3/8" Pin Diam, 4-3/8" Long, Zinc Plated Steel Pull Ring Hitch Pin 4" Usable Length
MI ITEM #11698105
MFR #67971481
List Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67971481

3/8" Pin Diam, 4-3/8" Long, Zinc Plated Steel Pull Ring Hitch Pin 4" Usable Length
MI ITEM #11698105
MFR #67971481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.30/each for your price

Overview

Mfr description
67971481 67971481 3/8 X 4 STD GRIP HITCH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Overall Length
    4-3/8 in
  • Pin Diameter
    3/8 in
  • Type
    Pull Ring
  • Usable Length
    4 in
  • Includes
    Hair Pin Cotter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text