Motion
67971804

Made in USA
67971804

1" Pin Diam, 8" Long, Zinc Plated Steel Pull Ring Hitch Pin 7" Usable Length
MI ITEM #11698108
MFR #67971804
List Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67971804

1" Pin Diam, 8" Long, Zinc Plated Steel Pull Ring Hitch Pin 7" Usable Length
MI ITEM #11698108
MFR #67971804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.20/each for your price

Overview

Mfr description
67971804 67971804 1 X 7 STD GRIP HITCH P
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Overall Length
    8 in
  • Pin Diameter
    1 in
  • Type
    Pull Ring
  • Usable Length
    7 in
  • Includes
    Hair Pin Cotter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text