Motion
67973529

Made in USA
67973529

1-11/16" Usable Length Spring Steel Standard Safety Pin 2-3/4" OAL, 0.091" Wire Diam, 5/8" Inside Clearance, Zinc-Plated
MI ITEM #11698109
MFR #67973529
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67973529

1-11/16" Usable Length Spring Steel Standard Safety Pin 2-3/4" OAL, 0.091" Wire Diam, 5/8" Inside Clearance, Zinc-Plated
MI ITEM #11698109
MFR #67973529

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.13/each

Specifications

Dimensions

  • Length
    2-3/4 in
  • Usable Length
    1-11/16 in
  • Wire Diameter
    0.0910 in

Details

  • Finish Coating
    Zinc-Plated
  • Inside Clearance
    5/8 in
  • Material
    Spring Steel
  • Type
    Standard

Overview

Mfr description
67973529 67973529 2 3/4 LG 1 11/16 GRIP
  • Spring steel is a low-alloy, carbon steel with very high yield strength
  • Standard safety pins are used to secure other fasteners such as clevis pins
  • They are positive-locking pins.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought