Motion
67973586

Made in USA
67973586

2-13/16" Usable Length Spring Steel Standard Safety Pin 4-3/8" OAL, 0.12" Wire Diam, 13/16" Inside Clearance, Zinc-Plated
MI ITEM #11698110
MFR #67973586
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67973586

2-13/16" Usable Length Spring Steel Standard Safety Pin 4-3/8" OAL, 0.12" Wire Diam, 13/16" Inside Clearance, Zinc-Plated
MI ITEM #11698110
MFR #67973586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67973586 67973586 4 3/8 LG 2 13/16 GRIP
  • Spring steel is a low-alloy, carbon steel with very high yield strength
  • Standard safety pins are used to secure other fasteners such as clevis pins
  • They are positive-locking pins.

Specifications

  • Finish Coating
    Zinc-Plated
  • Inside Clearance
    13/16 in
  • Length
    4-3/8 in
  • Material
    Spring Steel
  • Type
    Standard
  • Usable Length
    2-13/16 in
  • Wire Diameter
    0.1200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought