Motion
67973602

Made in USA
67973602

3-3/4" Usable Length Spring Steel Standard Safety Pin 5-3/4" OAL, 0.148" Wire Diam, 1-1/8" Inside Clearance, Zinc-Plated
Mi Item #11698111
MFR #67973602
Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67973602

3-3/4" Usable Length Spring Steel Standard Safety Pin 5-3/4" OAL, 0.148" Wire Diam, 1-1/8" Inside Clearance, Zinc-Plated
Mi Item #11698111
MFR #67973602

Mfr description
67973602 67973602 5 3/4 LG 3 3/4 GRIP SA
  • Spring steel is a low-alloy, carbon steel with very high yield strength
  • Standard safety pins are used to secure other fasteners such as clevis pins
  • They are positive-locking pins.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.63/each

Specifications

Dimensions

  • Length
    5-3/4 in
  • Usable Length
    3-3/4 in
  • Wire Diameter
    0.1480 in

Details

  • Finish Coating
    Zinc-Plated
  • Inside Clearance
    1-1/8 in
  • Material
    Spring Steel
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)