Motion
67973842

Made in USA
67973842

0.15" ID, 0.22" OD, 0.054" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698112
MFR #67973842
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67973842

0.15" ID, 0.22" OD, 0.054" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698112
MFR #67973842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
67973842 67973842 .150 ID .220 OD 054TH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Inside Diameter
    0.1500 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Outside Diameter
    0.2200 in
  • Thickness
    0.0540 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought