Motion
67973883

Made in USA
67973883

0.174" ID, 0.254" OD, 0.062" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698113
MFR #67973883
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67973883

0.174" ID, 0.254" OD, 0.062" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698113
MFR #67973883

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
67973883 67973883 174 ID .254 OD .062TH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Inside Diameter
    0.1740 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Outside Diameter
    0.2540 in
  • Thickness
    0.0620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text