Motion
67973925

Made in USA
67973925

0.212" ID, 0.292" OD, 0.062" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698114
MFR #67973925
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67973925

0.212" ID, 0.292" OD, 0.062" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698114
MFR #67973925

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67973925 67973925 .212 ID .292 OD .062TH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Inside Diameter
    0.2120 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Outside Diameter
    0.2920 in
  • Thickness
    0.0620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text