Motion
67974006

Made in USA
67974006

0.288" ID, 0.38" OD, 0.068" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698115
MFR #67974006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67974006

0.288" ID, 0.38" OD, 0.068" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698115
MFR #67974006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67974006 67974006 .288 ID .380 OD .068TH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Inside Diameter
    0.2880 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Outside Diameter
    0.3800 in
  • Thickness
    0.0680 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text