Motion
67974121

Made in USA
67974121

0.428" ID, 0.542" OD, 0.083" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698117
MFR #67974121
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67974121

0.428" ID, 0.542" OD, 0.083" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698117
MFR #67974121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67974121 67974121 .428 ID .542 OD .083TH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Inside Diameter
    0.4280 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Outside Diameter
    0.5420 in
  • Thickness
    0.0830 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text