Motion
67974162

Made in USA
67974162

0.46" ID, 0.604" OD, 0.105" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698118
MFR #67974162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67974162

0.46" ID, 0.604" OD, 0.105" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698118
MFR #67974162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67974162 67974162 .460 ID .604 OD .105TH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Inside Diameter
    0.4600 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Outside Diameter
    0.6040 in
  • Thickness
    0.1050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought