Motion
67974246

Made in USA
67974246

0.596" ID, 0.74" OD, 0.105" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698119
MFR #67974246
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67974246

0.596" ID, 0.74" OD, 0.105" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698119
MFR #67974246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.40/each

Specifications

Dimensions

  • Inside Diameter
    0.5960 in
  • Outside Diameter
    0.7400 in
  • Thickness
    0.1050 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    Grade 2

Overview

Mfr description
67974246 67974246 .596 ID .740 OD 105TH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought