Motion
67974402

Made in USA
67974402

1.159" ID, 1-3/8" OD, 0.142" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698123
MFR #67974402
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67974402

1.159" ID, 1-3/8" OD, 0.142" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698123
MFR #67974402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
67974402 67974402 1.159 ID 1.375 OD142TH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Inside Diameter
    1.1590 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Outside Diameter
    1.3750 in
  • Thickness
    0.1420 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text