1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67974444
1.264" ID, 1.48" OD, 0.142" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #
11698124
MFR #
67974444
Price
$0.90
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 67974444
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67974444
1.264" ID, 1.48" OD, 0.142" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #
11698124
MFR #
67974444
Mfr description
67974444 67974444 1.264 ID 1.48 OD 142TH
Spring steel is a low-alloy, carbon steel with very high yield strength.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.90
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1.2640 in
Outside Diameter
1.4800 in
Thickness
0.1420 in
Details
Finish Coating
Zinc-Plated
Material
Spring Steel
Material Grade
Grade 2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items