Motion
67974527

Made in USA
67974527

1.635" ID, 1.865" OD, 0.175" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698126
MFR #67974527
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67974527

1.635" ID, 1.865" OD, 0.175" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698126
MFR #67974527

Mfr description
67974527 67974527 1.635 ID 1.865OD175TH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Inside Diameter
    1.6350 in
  • Outside Diameter
    1.8650 in
  • Thickness
    0.1750 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)