Motion
67974584

Made in USA
67974584

2.016" ID, 2.24" OD, 0.18" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698127
MFR #67974584
List Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67974584

2.016" ID, 2.24" OD, 0.18" Thick, Split Ring;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698127
MFR #67974584

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.80/each for your price

Overview

Mfr description
67974584 67974584 2.01ID 2.24OD 180TH SP
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Zinc-Plated
  • Inside Diameter
    2.0160 in
  • Material
    Spring Steel
  • Material Grade
    Grade 2
  • Outside Diameter
    2.2400 in
  • Thickness
    0.1800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text