Motion
67974600

Made in USA
67974600

0.15" ID, 0.22" OD, 0.054" Thick, Split Ring;18-8 Stainless Steel, Natural Finish
Mi Item #11698128
MFR #67974600
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67974600

0.15" ID, 0.22" OD, 0.054" Thick, Split Ring;18-8 Stainless Steel, Natural Finish
Mi Item #11698128
MFR #67974600

Mfr description
67974600 67974600 .150 ID .220 OD .054TH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Inside Diameter
    0.1500 in
  • Outside Diameter
    0.2200 in
  • Thickness
    0.0540 in

Details

  • Finish Coating
    Natural
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)