Motion
67974766

Made in USA
67974766

0.28" ID, 0.38" OD, 0.074" Thick, Split Ring;18-8 Stainless Steel, Natural Finish
MI ITEM #11698131
MFR #67974766
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67974766

0.28" ID, 0.38" OD, 0.074" Thick, Split Ring;18-8 Stainless Steel, Natural Finish
MI ITEM #11698131
MFR #67974766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
67974766 67974766 .280 ID .380 OD .074TH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Natural
  • Inside Diameter
    0.2800 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter
    0.3800 in
  • Thickness
    0.0740 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text