1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67974808
0.328" ID, 0.43" OD, 0.074" Thick, Split Ring;18-8 Stainless Steel, Natural Finish
MI ITEM #
11698132
MFR #
67974808
Price
$0.40
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 67974808
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67974808
0.328" ID, 0.43" OD, 0.074" Thick, Split Ring;18-8 Stainless Steel, Natural Finish
MI ITEM #
11698132
MFR #
67974808
Mfr description
67974808 67974808 .328 ID .430 OD .074TH
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.40
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.3280 in
Outside Diameter
0.4300 in
Thickness
0.0740 in
Details
Finish Coating
Natural
Material
Stainless Steel
Material Grade
18-8
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items