Motion
67978403

Made in USA
67978403

5/16" Diam x 1-1/2" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
MI ITEM #11698175
MFR #67978403
List Price$4.83/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67978403

5/16" Diam x 1-1/2" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
MI ITEM #11698175
MFR #67978403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.83/ca for your price

Overview

Mfr description
67978403 67978403 5/16X 1 1/2 18-8 SS EX
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications

Specifications

  • Pin Type
    Extended Prong
  • Diameter
    5/16 in
  • Material
    Stainless Steel
  • Length
    1-1/2 in
  • Finish Coating
    Uncoated
  • Material Grade
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text