Motion
67978445

Made in USA
67978445

5/16" Diam x 2" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
MI ITEM #11698176
MFR #67978445
List Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67978445

5/16" Diam x 2" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
MI ITEM #11698176
MFR #67978445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.80/each for your price

Overview

Mfr description
67978445 67978445 5/16 X 2 18-8 SS EXTEN
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications

Specifications

  • Pin Type
    Extended Prong
  • Diameter
    5/16 in
  • Material
    Stainless Steel
  • Length
    2 in
  • Finish Coating
    Uncoated
  • Material Grade
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text