Motion
67979484

Made in USA
67979484

1/16" Diam x 1-1/2" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698190
MFR #67979484
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67979484

1/16" Diam x 1-1/2" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698190
MFR #67979484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67979484 67979484 1/16 X 1 1/2 ZINC PL E
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Pin Type
    Extended Prong
  • Diameter
    1/16 in
  • Material
    Steel
  • Length
    1-1/2 in
  • Finish Coating
    Zinc-Plated
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text