Motion
67979609

Made in USA
67979609

3/32" Diam x 3/4" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698193
MFR #67979609
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67979609

3/32" Diam x 3/4" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698193
MFR #67979609

Mfr description
67979609 67979609 3/32 X 3/4 ZINC PL EXT
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Diameter
    3/32 in
  • Length
    3/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Pin Type
    Extended Prong

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)