Motion
67979724

Made in USA
67979724

3/32" Diam x 1-1/2" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698196
MFR #67979724
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67979724

3/32" Diam x 1-1/2" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698196
MFR #67979724

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67979724 67979724 3/32 X 1 1/2 ZINC PL E
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Pin Type
    Extended Prong
  • Diameter
    3/32 in
  • Material
    Steel
  • Length
    1-1/2 in
  • Finish Coating
    Zinc-Plated
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text