Made in USA 67980649
Made in USA
67980649
3/16" Diam x 1-3/4" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698218
MFR #67980649
List Price
$0.28
/each
List Price
$0.28
/each
3/16" Diam x 1-3/4" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698218
MFR #67980649
Made in USA 67980649
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam x 1-3/4" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698218
MFR #67980649

Availability:
In stock
List Price
$0.28
/each
List Price
$0.28
/each
Shipping
Shipping

Overview

Mfr Description
67980649 67980649 3/16 X 1 3/4 ZINC PL E
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

Material
Steel, Steel
Material Grade
Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data