Overview
Mfr description
67983965 67983965 3/8-7/16SHAFT 1-7/8LG
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- MaterialSpring Steel
- Length1-7/8 in
- Finish CoatingZinc-Plated
- Wire Diameter0.0920 in
- Shaft Diameter Range7/16 in~3/8 in
- Material GradeGrade 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data