Motion
67984443

Made in USA
67984443

7/8 to 1" Shaft Diam, 3-3/4" Long, 0.178" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698247
MFR #67984443
List Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67984443

7/8 to 1" Shaft Diam, 3-3/4" Long, 0.178" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11698247
MFR #67984443

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.85/each for your price

Overview

Mfr description
67984443 67984443 7/8-1SHAFT 3-3/4LG HAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    3-3/4 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.1780 in
  • Shaft Diameter Range
    1 in~7/8 in
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text