Motion
67984526

Made in USA
67984526

1/8" Max Shaft Diam, 19/32" Long, 0.03" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
MI ITEM #11698249
MFR #67984526
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67984526

1/8" Max Shaft Diam, 19/32" Long, 0.03" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
MI ITEM #11698249
MFR #67984526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
67984526 67984526 1/8 SH 19/32 LG HAIRPI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Length
    19/32 in
  • Wire Diameter
    0.0300 in
  • Shaft Diameter Range
    1/8 in~1/8 in
  • Material Grade
    302, 18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text