Motion
67984641

Made in USA
67984641

1/4 to 5/16" Shaft Diam, 1-1/8" Long, 0.059" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
MI ITEM #11698251
MFR #67984641
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67984641

1/4 to 5/16" Shaft Diam, 1-1/8" Long, 0.059" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
MI ITEM #11698251
MFR #67984641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
67984641 67984641 1/4-5/16 SH 1 1/8 LG H
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Length
    1-1/8 in
  • Wire Diameter
    0.0590 in
  • Shaft Diameter Range
    5/16 in~1/4 in
  • Material Grade
    302, 18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text