Motion
67984849

Made in USA
67984849

5/16 to 3/8" Shaft Diam, 1-7/16" Long, 0.073" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
MI ITEM #11698252
MFR #67984849
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67984849

5/16 to 3/8" Shaft Diam, 1-7/16" Long, 0.073" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
MI ITEM #11698252
MFR #67984849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
67984849 67984849 5/16-3/8 SH 1 7/16 LG
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Length
    1-7/16 in
  • Wire Diameter
    0.0730 in
  • Shaft Diameter Range
    3/8 in~5/16 in
  • Material Grade
    302, 18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text