Motion
67985721

Made in USA
67985721

1/8" Diam x 3/4" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698262
MFR #67985721
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67985721

1/8" Diam x 3/4" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11698262
MFR #67985721

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67985721 67985721 1/8 X 3/4 ZINC PL HAMM
  • Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Pin Type
    Hammerlock
  • Diameter
    1/8 in
  • Material
    Steel
  • Length
    3/4 in
  • Finish Coating
    Zinc-Plated
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text